Hex Nut, 7/8"-9, Brz, Std. Hex
- Mfr # 8-F-87C
- Zoro # G116665435
product price:Â
$
9.25
/ea
Key Features
Thread Type
Coarse
Industry Standards
ASME B18.2.2
Hex Type
Standard Hex
Material Grade/Class
Grade 651
Thread Fit
2B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8-F-87C
- Zoro #
- G116665435
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Width
- 1 5/16 in
- Hex Height
- 3/4 in
- For Screw Size
- 7/8 in
- Thread Size
- 7/8"-9
Details
- Item
- Hex Nut
- Thread Type
- Coarse
- Industry Standards
- ASME B18.2.2
- Hex Type
- Standard Hex
- Material Grade/Class
- Grade 651
- Thread Fit
- 2B
- Material Quality Standards
- ASTM B99
- Product Type
- Standard Hex Nut
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.2.2
- Pack Size
- Small Pack
- Material
- Bronze
- Shell Material
- Bronze
Description
Hex Nut, Hex Type Standard Hex, Finish Not Applicable, Material Grade/Class Grade 651, Material Bronze, Thread Size 7/8 In.-9, Hex Width 1 5/16 in, Hex Height 3/4 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM B99, System of Measurement Inch, Thread Direction Right Hand, Industry Standards ASME B18.2.2, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.