Shop ZORO SELECT
See all product information
Create Account
Hex Nut, Chromate-Plated, PK10
Mfr # ZNUT-1073
Zoro # G222410349
product price:Â
$
8.19
/pk of 10, $0.82/ea
Sold in multiples of 2Â pks for $16.38
Key Features
Material Grade/Class
Grade 2
Hex Width
5/16 in
For Screw Size
#6
Material
Steel
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZNUT-1073
- Zoro #
- G222410349
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Width
- 5/16 in
- For Screw Size
- #6
- Hex Height
- 7/64 in
- Thread Size
- #6-32
Details
- Material Grade/Class
- Grade 2
- Material
- Steel
- Thread Direction
- Right Hand
- Hex Type
- Standard Hex
- System of Measurement
- Inch
- Finish
- Cadium Yellow Chromate-Plated
- Thread Type
- Coarse
- Dimensional Standards
- ASME B18.2.2
- Pack Size
- Small Pack
- Thread Fit
- 2B
- Item
- Hex Nut
- Industry Standards
- Mil.Spec MS35649-262
- Product Type
- Standard Hex Nut
Description
Hex Nut, Hex Type Standard Hex, Finish Cadium Yellow Chromate-Plated, Material Grade/Class Grade 2, Material Steel, Thread Size #6-32, Hex Width 5/16 in, Hex Height 7/64 in, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Industry Standards Mil.Spec MS35649-262, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse, Package Quantity 10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.