Shop ZORO SELECT
See all product information
Create Account
Hex Nut, Chromate-Plated, PK50
Mfr # ZNUT-1075
Zoro # G222409640
product price:Â
$
42.99
/pk 50, $0.86/ea
Key Features
Hex Width
3/8 in
Thread Fit
2B
Product Type
Standard Hex Nut
For Screw Size
#10
Hex Height
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZNUT-1075
- Zoro #
- G222409640
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Width
- 3/8 in
- For Screw Size
- #10
- Hex Height
- 1/8 in
- Thread Size
- #10-24
Details
- Thread Fit
- 2B
- Product Type
- Standard Hex Nut
- System of Measurement
- Inch
- Item
- Hex Nut
- Pack Size
- Small Pack
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Material
- Steel
- Industry Standards
- Mil.Spec MS35649-202
- Finish
- Cadium Yellow Chromate-Plated
- Material Grade/Class
- Grade 2
- Dimensional Standards
- ASME B18.2.2
- Hex Type
- Standard Hex
Description
Hex Nut, Hex Type Standard Hex, Finish Cadium Yellow Chromate-Plated, Material Grade/Class Grade 2, Material Steel, Thread Size #10-24, Hex Width 3/8 in, Hex Height 1/8 in, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Industry Standards Mil.Spec MS35649-202, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse, Package Quantity 50
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.