Shop ZORO SELECT
See all product information
Create Account
Hex Nut, Chromate-Plated, PK5
Mfr # ZNUT-1083
Zoro # G522412241
product price:Â
$
10.49
/pk of 5, $2.10/ea
Key Features
Thread Direction
Right Hand
Thread Fit
2B
Material
Steel
Hex Width
11/16 in
Finish
Cadium Yellow Chromate-Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZNUT-1083
- Zoro #
- G522412241
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Width
- 11/16 in
- Thread Size
- 7/16"-14
- For Screw Size
- 7/16 in
- Hex Height
- 3/8 in
Details
- Thread Direction
- Right Hand
- Thread Fit
- 2B
- Material
- Steel
- Item
- Hex Nut
- Finish
- Cadium Yellow Chromate-Plated
- Product Type
- Standard Hex Nut
- Thread Type
- Coarse
- Hex Type
- Standard Hex
- Industry Standards
- Mil.Spec MS51967-11
- Material Grade/Class
- Grade 5
- Pack Size
- Small Pack
- System of Measurement
- Inch
- Dimensional Standards
- ASME B18.2.2
Description
Hex Nut, Hex Type Standard Hex, Finish Cadium Yellow Chromate-Plated, Material Grade/Class Grade 5, Material Steel, Thread Size 7/16 In.-14, Hex Width 11/16 in, Hex Height 3/8 in, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Industry Standards Mil.Spec MS51967-11, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse, Package Quantity 5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.