Shop ZORO SELECT
See all product information
Create Account
Hex Nut, Chromate-Plated, PK25
Mfr # ZNUT-1080
Zoro # G922410267
product price:Â
$
14.29
/pk 25, $0.57/ea
Key Features
Finish
Cadium Yellow Chromate-Plated
System of Measurement
Inch
Material Grade/Class
Grade 5
Hex Width
7/16 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZNUT-1080
- Zoro #
- G922410267
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 1/4"-20
- Hex Width
- 7/16 in
- Hex Height
- 7/32 in
- For Screw Size
- 1/4 in
Details
- Finish
- Cadium Yellow Chromate-Plated
- System of Measurement
- Inch
- Material Grade/Class
- Grade 5
- Material
- Steel
- Industry Standards
- Mil.Spec MS51967-2
- Thread Type
- Coarse
- Hex Type
- Standard Hex
- Dimensional Standards
- ASME B18.2.2
- Thread Direction
- Right Hand
- Item
- Hex Nut
- Product Type
- Standard Hex Nut
- Thread Fit
- 2B
- Pack Size
- Small Pack
Description
Hex Nut, Hex Type Standard Hex, Finish Cadium Yellow Chromate-Plated, Material Grade/Class Grade 5, Material Steel, Thread Size 1/4 In.-20, Hex Width 7/16 in, Hex Height 7/32 in, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Industry Standards Mil.Spec MS51967-2, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse, Package Quantity 25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov