Hex Standoff, 1/4"-20 Thrd Sz, 3/4 in L, 3/4 in Thrd L Aluminum Plain, 1/2" Hex W, 10 PK
Mfr # CRL081204GR
Zoro # G3668892
product price:Â $29.39
/pk 10, $2.94/eaKey Features
Standoff Gender
Female
Thread Size
1/4"-20
Overall Length
3/4 in
Standoff Material
Aluminum
Standoff Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CRL081204GR
Zoro #
G3668892
UPC #
-
Country of Origin
China
Dimensions
Thread Size
1/4"-20
Overall Length
3/4 in
Body Length
3/4 in
Thread Length
3/4 in
Outside Diameter
1/2 in
Hex Width
1/2"
Thread Depth
3/4 in
Hex Width Tolerance
+/-0.005 in
Length Tolerance
+/-0.005"
Overall Length Tolerance
+/-0.005 in
Body Thread Length
3/4 in
Screw Size
1/4-20
Length
3/4"
Description
Standoff, Thread Size 1/4 In.-20, Standoff Thread Gender Female-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 3/4 in, Body Length 3/4 in, Thread Length 3/4 in, Body Thread Length 3/4 in, Hex Width 1/2 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Overall Length Tolerance +/-0.005 in, Resistance Properties Corrosion-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.