
Hex Standoff, #2-56 Thrd Sz, 1 in L, Stainless Steel Plain, 1/8`" Hex W, 250 PK
Mfr # 021602HF303
Zoro # G5189150
product price:Â $286.99
/pk 250, $1.15/ea
Free Shipping & Returns
Key Features
Standoff Gender
Female
Thread Size
#2-56
Overall Length
1 in
Standoff Material
Stainless Steel
Standoff Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
021602HF303
Zoro #
G5189150
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#2-56
Overall Length
1 in
Body Length
1 in
Outside Diameter
1/8 in
Hex Width
1/8`"
Details
Item
Hex Standoff
Standoff Gender
Female
Standoff Material
Stainless Steel
Standoff Finish
Plain
System of Measurement
Inch
Description
Standoffs,2-56x1,1/8 Hex FemaL,Package Quantity 250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.