Hex Standoff, #4-40 Thrd Sz, 1-1/4 in Thrd L Brass Nickel, 1/4" Hex W, 500 PK

  • Mfr # 142004HMBN

  • Zoro # G5200095


product price: $516.99
/pk 500, $1.03/ea
Free Shipping & Returns

Key Features

Standoff Gender
Male
Thread Size
#4-40
Standoff Material
Brass
Standoff Finish
Nickel
Body Length
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
142004HMBN
Zoro #
G5200095
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#4-40
Body Length
1-1/4 in
Thread Length
1-1/4 in
Outside Diameter
1/4 in
Hex Width
1/4"

Details

Item
Hex Standoff
Standoff Gender
Male
Standoff Material
Brass
Standoff Finish
Nickel
System of Measurement
Inch
Compliance
ASTM B16

Description

4-40X1 1/4 One Quarter Hex Male Female Standoff Brass Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.