
Hex Standoff, #4-40 Thrd Sz, 1 in L, 1 in Thrd L Nylon Natural, 1/4" Hex W, 1000 PK
Mfr # 141604HFN
Zoro # G5199879
product price:Â $438.99
/pk 1000, $0.44/ea
Free Shipping & Returns
Key Features
Standoff Gender
Female
Thread Size
#4-40
Overall Length
1 in
Standoff Material
Nylon
Standoff Finish
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
141604HFN
Zoro #
G5199879
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#4-40
Overall Length
1 in
Body Length
1 in
Thread Length
1 in
Outside Diameter
1/4 in
Hex Width
1/4"
Details
Item
Hex Standoff
Standoff Gender
Female
Standoff Material
Nylon
Standoff Finish
Natural
System of Measurement
Inch
Description
Standoffs,4-40x1,1/4 Hex FemaL,Package Quantity 1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.