Shop ZORO SELECT
See all product information
Hex Standoff, #8-32 Thrd Sz, 1/2 in L, 3/8 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK
Mfr # 36832MF050B
Zoro # G2895304
product price:Â $2.79
/pk 10, $0.28/eaKey Features
Standoff Gender
Male-Female
Thread Size
#8-32
Overall Length
1/2 in
Standoff Material
Nylon
Standoff Finish
Plain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
36832MF050B
Zoro #
G2895304
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Thread Size
#8-32
Overall Length
1/2 in
Body Length
1/2 in
Thread Length
3/8 in
Hex Width
1/4"
Overall Length Tolerance
+/-0.005 in
Hex Width Tolerance
+/-0.015 in
Thread Depth
17/64 in
Length Tolerance
+/-0.005"
Length
1/2"
Body Thread Length
17/64 in
Screw Size
#8-32
Description
Standoff, Thread Size #8-32, Standoff Thread Gender Male-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 1 in, Body Length 1/2 in, Thread Length 3/8 in, Body Thread Length 17/64 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Hex, Material Nylon, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Color Black, Maximum Temperature 185 Degrees F, Overall Length Tolerance +/-0.005 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.