HexNut, #10-24, Blk Oxide, SS, PK100
- Mfr # ZNUT-996
- Zoro # G222412732
product price:Â
$
28.59
/pk of 100, $0.29/ea
Key Features
Product Type
Standard Hex Nut
Thread Type
Coarse
Hex Width
3/8 in
System of Measurement
Inch
Thread Fit
2B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZNUT-996
- Zoro #
- G222412732
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Hex Width
- 3/8 in
- Thread Size
- #10-24
- For Screw Size
- #10
- Hex Height
- 1/8 in
Details
- Product Type
- Standard Hex Nut
- Thread Type
- Coarse
- Item
- Hex Nut
- System of Measurement
- Inch
- Thread Fit
- 2B
- Material
- Stainless Steel
- Pack Size
- Small Pack
- Material Grade/Class
- 18-8
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.2.2
- Finish
- Black Oxide
- Hex Type
- Standard Hex
- Shell Material
- Stainless Steel
Description
Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class 18-8, Material Stainless Steel, Thread Size #10-24, Hex Width 3/8 in, Hex Height 1/8 in, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Industry Standards Not Applicable, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.