HexNut, 1/4"-20, Blk Oxide, SS, PK50
- Mfr # ZNUT-998
- Zoro # G622411519
product price:Â
$
15.39
/pk of 50, $0.31/ea
Key Features
Thread Fit
2B
Hex Height
7/32 in
Material
Stainless Steel
Pack Size
Small Pack
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZNUT-998
- Zoro #
- G622411519
- UPC #
- -
- Country of Origin
- China
Dimensions
- Hex Height
- 7/32 in
- For Screw Size
- 1/4 in
- Thread Size
- 1/4"-20
- Hex Width
- 7/16 in
Details
- Thread Fit
- 2B
- Material
- Stainless Steel
- Pack Size
- Small Pack
- System of Measurement
- Inch
- Industry Standards
- ASME B18.2.2
- Thread Type
- Coarse
- Dimensional Standards
- ASME B18.2.2
- Hex Type
- Standard Hex
- Finish
- Black Oxide
- Material Grade/Class
- 18-8
- Thread Direction
- Right Hand
- Item
- Hex Nut
- Product Type
- Standard Hex Nut
- Shell Material
- Stainless Steel
Description
Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 1/4 In.-20, Hex Width 7/16 in, Hex Height 7/32 in, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Industry Standards ASME B18.2.2, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse, Package Quantity 50
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.