Shop ZORO SELECT
See all product information
Create Account
HexNut, M4x0.70, Blk Oxide, SS, PK100
- Mfr # ZNUT-1005
- Zoro # G822410442
product price:Â
$
10.19
/pk of 100, $0.10/ea
Key Features
Material
Stainless Steel
Industry Standards
ASME B18.2.2
Thread Type
Coarse
System of Measurement
Metric
Material Grade/Class
18-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZNUT-1005
- Zoro #
- G822410442
- UPC #
- -
- Country of Origin
- China
- Material
- Stainless Steel
- Industry Standards
- ASME B18.2.2
- Thread Type
- Coarse
- System of Measurement
- Metric
- Material Grade/Class
- 18-8
- Finish
- Black Oxide
- Product Type
- Standard Hex Nut
- Hex Type
- Standard Hex
- Item
- Hex Nut
- Thread Fit
- 6H
- Dimensional Standards
- DIN 934
- Thread Direction
- Right Hand
- Pack Size
- Small Pack
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M4x0.70
- For Screw Size
- M4
- Hex Width
- 7 mm
- Hex Height
- 3.2 mm
Description
Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class 18-8, Material Stainless Steel, Thread Size M4x0.70, Hex Width 7 mm, Hex Height 3.2 mm, Dimensional Standards DIN 934, Material Quality Standards Not Applicable, System of Measurement Metric, Thread Direction Right Hand, Industry Standards ASME B18.2.2, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 6H, Thread Type Coarse, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.