Shop ZORO SELECT
See all product information
Create Account
HexNut, M3x0.50, Blk Oxide, SS, PK100
- Mfr # ZNUT-1004
- Zoro # G222410325
product price:Â
$
6.29
/pk of 100, $0.06/ea
Sold in multiples of 2Â pks for
$12.58
Key Features
Industry Standards
ASME B18.2.2
System of Measurement
Metric
Material Grade/Class
18-8
Dimensional Standards
DIN 934
Product Type
Standard Hex Nut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZNUT-1004
- Zoro #
- G222410325
- UPC #
- -
- Country of Origin
- China
- Industry Standards
- ASME B18.2.2
- System of Measurement
- Metric
- Material Grade/Class
- 18-8
- Dimensional Standards
- DIN 934
- Product Type
- Standard Hex Nut
- Material
- Stainless Steel
- Thread Direction
- Right Hand
- Item
- Hex Nut
- Thread Type
- Coarse
- Finish
- Black Oxide
- Thread Fit
- 6H
- Pack Size
- Small Pack
- Hex Type
- Standard Hex
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- For Screw Size
- M3
- Thread Size
- M3x0.50
- Hex Width
- 5.5 mm
- Hex Height
- 2.4 mm
Description
Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class 18-8, Material Stainless Steel, Thread Size M3x0.50, Hex Width 5.5 mm, Hex Height 2.4 mm, Dimensional Standards DIN 934, Material Quality Standards Not Applicable, System of Measurement Metric, Thread Direction Right Hand, Industry Standards ASME B18.2.2, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 6H, Thread Type Coarse, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.