Shop ZORO SELECT
See all product information
Create Account
HexNut, M6x1.00, Blk Oxide, SS, PK50
- Mfr # ZNUT-1007
- Zoro # G622411250
product price:Â
$
12.89
/pk of 50, $0.26/ea
Key Features
Material
Stainless Steel
Hex Height
5 mm
Thread Fit
6H
Pack Size
Small Pack
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZNUT-1007
- Zoro #
- G622411250
- UPC #
- -
- Country of Origin
- China
- Material
- Stainless Steel
- Thread Fit
- 6H
- Pack Size
- Small Pack
- Finish
- Black Oxide
- System of Measurement
- Metric
- Thread Type
- Coarse
- Hex Type
- Standard Hex
- Product Type
- Standard Hex Nut
- Thread Direction
- Right Hand
- Material Grade/Class
- 18-8
- Industry Standards
- ASME B18.2.2
- Item
- Hex Nut
- Dimensional Standards
- DIN 934
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Hex Height
- 5 mm
- Thread Size
- M6x1.00
- For Screw Size
- M6
- Hex Width
- 10 mm
Description
Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class 18-8, Material Stainless Steel, Thread Size M6x1.00, Hex Width 10 mm, Hex Height 5 mm, Dimensional Standards DIN 934, Material Quality Standards Not Applicable, System of Measurement Metric, Thread Direction Right Hand, Industry Standards ASME B18.2.2, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 6H, Thread Type Coarse, Package Quantity 50
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.