Shop ZORO SELECT
See all product information
Create Account
HexNut, M10x1.50, Blk Oxide, SS, PK25
- Mfr # ZNUT-1009
- Zoro # G622412196
product price:Â
$
36.59
/pk of 25, $1.46/ea
Key Features
Pack Size
Small Pack
Product Type
Standard Hex Nut
For Screw Size
M10
System of Measurement
Metric
Hex Height
8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZNUT-1009
- Zoro #
- G622412196
- UPC #
- -
- Country of Origin
- Multiple
- Pack Size
- Small Pack
- Product Type
- Standard Hex Nut
- System of Measurement
- Metric
- Finish
- Black Oxide
- Material Grade/Class
- 18-8
- Dimensional Standards
- DIN 934
- Hex Type
- Standard Hex
- Material
- Stainless Steel
- Item
- Hex Nut
- Thread Type
- Coarse
- Thread Fit
- 6H
- Thread Direction
- Right Hand
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- For Screw Size
- M10
- Hex Height
- 8 mm
- Hex Width
- 17 mm
- Thread Size
- M10x1.50
Description
Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class 18-8, Material Stainless Steel, Thread Size M10x1.50, Hex Width 17 mm, Hex Height 8 mm, Dimensional Standards DIN 934, Material Quality Standards Not Applicable, System of Measurement Metric, Thread Direction Right Hand, Industry Standards Not Applicable, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 6H, Thread Type Coarse, Package Quantity 25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.