HexNut, M2x0.40, Blk Oxide, SS, PK100
- Mfr # ZNUT-1002
- Zoro # G022409604
product price:Â
$
19.15
/pk of 100, $0.19/ea
Key Features
Thread Direction
Right Hand
For Screw Size
M2
Finish
Black Oxide
Material
Stainless Steel
Pack Size
Small Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZNUT-1002
- Zoro #
- G022409604
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- For Screw Size
- M2
- Thread Size
- M2x0.40
- Hex Width
- 4 mm
- Hex Height
- 1.6 mm
Details
- Thread Direction
- Right Hand
- Finish
- Black Oxide
- Material
- Stainless Steel
- Pack Size
- Small Pack
- System of Measurement
- Metric
- Material Grade/Class
- 18-8
- Thread Fit
- 6H
- Hex Type
- Standard Hex
- Thread Type
- Coarse
- Item
- Hex Nut
- Product Type
- Standard Hex Nut
- Dimensional Standards
- DIN 934
- Shell Material
- Stainless Steel
Description
Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class 18-8, Material Stainless Steel, Thread Size M2x0.40, Hex Width 4 mm, Hex Height 1.6 mm, Dimensional Standards DIN 934, Material Quality Standards Not Applicable, System of Measurement Metric, Thread Direction Right Hand, Industry Standards Not Applicable, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 6H, Thread Type Coarse, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.