HHCS, 1-1/2", 1/2"-13, Steel, PK300

  • Mfr # HCI80500150-300P
  • Zoro # G323560011
product price: 
$
156.99
/pk of 300, $0.52/ea
Free Shipping & Returns

Key Features

Grade 8 Material Grade/Class
Thread Size
1/2"-13
Dimensional Standards
ASME B18.2.1
Head Width
3/4 in
Rockwell Hardness
HRC35
Thread Style
Fully Threaded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HCI80500150-300P
Zoro #
G323560011
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
1 1/2 in
Thread Size
1/2"-13
Head Width
3/4 in
Head Height
5/16 in

Details

Item
Hex Head Cap Screw
Dimensional Standards
ASME B18.2.1
Rockwell Hardness
HRC35
Thread Style
Fully Threaded
Drive Type
External Hex
Manufacturer Location
Globally Sourced
Thread Fit
2A
Thread Type
Coarse
System of Measurement
Inch
Includes Nut
No
Tensile Strength
150,000 psi
For Use in Systems
General Purpose Threaded Fastener
Material Grade/Class
Grade 8
Thread Direction
Right Hand
Finish
Plain
Includes Washer
No
Material
Steel
Material Quality Standards
ASME: B18.2.1
Shell Material
Steel

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/2 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 300

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.