Shop ZORO SELECT
See all product information
Create Account
HHCS, 1-1/2", 7/8"-9, Steel, PK85
- Mfr # HCI508701500-085P
- Zoro # G423558345
product price:Â
$
176.99
/pk of 85, $2.08/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Thread Style
Fully Threaded
For Use in Systems
General Purpose Threaded Fastener
Includes Nut
No
Includes Washer
No
Head Height
35/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI508701500-085P
- Zoro #
- G423558345
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Thread Style
- Fully Threaded
- Material Grade/Class
- Grade 5
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Nut
- No
- Includes Washer
- No
- Rockwell Hardness
- HRC25
- Thread Fit
- 2A
- Manufacturer Location
- Globally Sourced
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Material
- Steel
- Thread Type
- Coarse
- Tensile Strength
- 85,000 psi
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 1 1/2 in
- Head Height
- 35/64 in
- Head Width
- 1 5/16 in
- Thread Size
- 7/8"-9
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/2 in, Head Height 35/64 in, Head Width 1 5/16 in, Package Quantity 85
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.