Shop ZORO SELECT
See all product information
Create Account
HHCS, 7-1/2", 7/8"-9, Steel, PK25
- Mfr # HCI508707500-025P
- Zoro # G823559126
product price:Â
$
170.99
/pk of 25, $6.84/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Material
Steel
Manufacturer Location
Globally Sourced
Tensile Strength
85,000 psi
Minimum Thread Length
2 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI508707500-025P
- Zoro #
- G823559126
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Material
- Steel
- Manufacturer Location
- Globally Sourced
- Tensile Strength
- 85,000 psi
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- Thread Fit
- 2A
- Rockwell Hardness
- HRC25
- Includes Washer
- No
- Includes Nut
- No
- Material Grade/Class
- Grade 5
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Minimum Thread Length
- 2 in
- Head Width
- 1 5/16 in
- Fastener Length
- 7 1/2 in
- Head Height
- 35/64 in
- Thread Size
- 7/8"-9
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 7 1/2 in, Head Height 35/64 in, Head Width 1 5/16 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.