Shop ZORO SELECT
See all product information
Create Account
HHCS, 1-1/4", 1/2"-13, Steel, PK375
- Mfr # HCI50500125-375P
- Zoro # G823558877
product price:Â
$
142.99
/pk of 375, $0.38/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Includes Nut
No
Rockwell Hardness
HRC25
Thread Style
Fully Threaded
Includes Washer
No
Thread Fit
2A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI50500125-375P
- Zoro #
- G823558877
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Includes Nut
- No
- Rockwell Hardness
- HRC25
- Thread Style
- Fully Threaded
- Includes Washer
- No
- Thread Fit
- 2A
- Material Grade/Class
- Grade 5
- For Use in Systems
- General Purpose Threaded Fastener
- Manufacturer Location
- Globally Sourced
- Finish
- Plain
- Tensile Strength
- 85,000 psi
- Material
- Steel
- Thread Type
- Coarse
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Head Height
- 5/16 in
- Fastener Length
- 1 1/4 in
- Head Width
- 3/4 in
- Thread Size
- 1/2"-13
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/4 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 375
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.