Shop ZORO SELECT
See all product information
Create Account
HHCS, 7-1/2", 1/2"-13, Steel, PK80
- Mfr # HCI505007500-080P
- Zoro # G623559364
product price:Â
$
156.99
/pk of 80, $1.96/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Includes Nut
No
Thread Style
Partially Threaded
Thread Type
Coarse
System of Measurement
Inch
Manufacturer Location
Globally Sourced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI505007500-080P
- Zoro #
- G623559364
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Includes Nut
- No
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- System of Measurement
- Inch
- Manufacturer Location
- Globally Sourced
- Material Grade/Class
- Grade 5
- Rockwell Hardness
- HRC25
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Washer
- No
- Material
- Steel
- Tensile Strength
- 85,000 psi
- Thread Fit
- 2A
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 7 1/2 in
- Head Height
- 5/16 in
- Head Width
- 3/4 in
- Minimum Thread Length
- 1 1/4 in
- Thread Size
- 1/2"-13
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 7 1/2 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 80
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.