Shop ZORO SELECT
See all product information
Create Account
HHCS, 4-1/2", 1/4"-20, Steel, PK450
- Mfr # HCI50250450-450P
- Zoro # G223559214
product price:Â
$
96.29
/pk of 450, $0.21/ea
Key Features
Grade 5 Material Grade/Class
Head Height
5/32 in
Includes Nut
No
Manufacturer Location
Globally Sourced
Thread Direction
Right Hand
Rockwell Hardness
HRC25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI50250450-450P
- Zoro #
- G223559214
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Includes Nut
- No
- Manufacturer Location
- Globally Sourced
- Thread Direction
- Right Hand
- Rockwell Hardness
- HRC25
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Type
- Coarse
- Tensile Strength
- 85,000 psi
- Finish
- Plain
- Thread Fit
- 2A
- Material
- Steel
- Includes Washer
- No
- Material Grade/Class
- Grade 5
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Head Height
- 5/32 in
- Fastener Length
- 4 1/2 in
- Minimum Thread Length
- 3/4 in
- Head Width
- 7/16 in
- Thread Size
- 1/4"-20
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 1/2 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 450
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.