Shop ZORO SELECT
See all product information
Create Account
HHCS, 1-1/4", 1/4"-20, Steel, PK1900
- Mfr # HCI80250125-1900P
- Zoro # G923558142
product price:Â
$
265.99
/pk of 1900, $0.14/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Tensile Strength
150,000 psi
Manufacturer Location
Globally Sourced
Includes Nut
No
Head Height
5/32 in
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80250125-1900P
- Zoro #
- G923558142
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Tensile Strength
- 150,000 psi
- Manufacturer Location
- Globally Sourced
- Includes Nut
- No
- Finish
- Plain
- Material Quality Standards
- ASME: B18.2.1
- System of Measurement
- Inch
- Material
- Steel
- Material Grade/Class
- Grade 8
- Thread Fit
- 2A
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- Dimensional Standards
- ASME B18.2.1
- Rockwell Hardness
- HRC35
- Includes Washer
- No
- Thread Direction
- Right Hand
- Drive Type
- External Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 1 1/4 in
- Head Height
- 5/32 in
- Head Width
- 7/16 in
- Thread Size
- 1/4"-20
- Minimum Thread Length
- 3/4 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/4 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 1900
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.