Shop ZORO SELECT
See all product information
Create Account
HHCS, 2", 1/4"-20, Steel, PK1200
- Mfr # HCI80250200-1200P
- Zoro # G923559958
product price:Â
$
256.99
/pk of 1200, $0.21/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Includes Nut
No
Finish
Plain
Includes Washer
No
Thread Size
1/4"-20
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80250200-1200P
- Zoro #
- G923559958
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Includes Nut
- No
- Finish
- Plain
- Includes Washer
- No
- Thread Direction
- Right Hand
- Thread Fit
- 2A
- Material
- Steel
- Manufacturer Location
- Globally Sourced
- Drive Type
- External Hex
- Rockwell Hardness
- HRC35
- Dimensional Standards
- ASME B18.2.1
- Tensile Strength
- 150,000 psi
- Thread Style
- Partially Threaded
- System of Measurement
- Inch
- Material Grade/Class
- Grade 8
- For Use in Systems
- General Purpose Threaded Fastener
- Material Quality Standards
- ASME: B18.2.1
- Thread Type
- Coarse
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 2 in
- Thread Size
- 1/4"-20
- Head Height
- 5/32 in
- Minimum Thread Length
- 3/4 in
- Head Width
- 7/16 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 1200
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.