Shop ZORO SELECT
See all product information
Create Account
HHCS, 4-1/2", 1/4"-20, Steel, PK450
- Mfr # HCI80250450-450P
- Zoro # G823557610
product price:Â
$
150.99
/pk of 450, $0.34/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Thread Type
Coarse
Head Height
5/32 in
Head Width
7/16 in
Tensile Strength
150,000 psi
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80250450-450P
- Zoro #
- G823557610
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
- Tensile Strength
- 150,000 psi
- System of Measurement
- Inch
- Thread Fit
- 2A
- Includes Nut
- No
- For Use in Systems
- General Purpose Threaded Fastener
- Drive Type
- External Hex
- Rockwell Hardness
- HRC35
- Includes Washer
- No
- Finish
- Plain
- Thread Style
- Partially Threaded
- Dimensional Standards
- ASME B18.2.1
- Manufacturer Location
- Globally Sourced
- Thread Direction
- Right Hand
- Material Quality Standards
- ASME: B18.2.1
- Material
- Steel
- Material Grade/Class
- Grade 8
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 4 1/2 in
- Head Height
- 5/32 in
- Head Width
- 7/16 in
- Minimum Thread Length
- 3/4 in
- Thread Size
- 1/4"-20
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 1/2 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 450
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.