Shop ZORO SELECT
See all product information
Create Account
HHCS, 1-1/4", 3/4"-10, Steel, PK140
- Mfr # HCI50750125-140P
- Zoro # G423559687
product price:Â
$
154.99
/pk of 140, $1.11/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Includes Nut
No
Tensile Strength
85,000 psi
Thread Fit
2A
Head Width
1 1/8 in
Rockwell Hardness
HRC25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI50750125-140P
- Zoro #
- G423559687
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Includes Nut
- No
- Tensile Strength
- 85,000 psi
- Thread Fit
- 2A
- Rockwell Hardness
- HRC25
- Material
- Steel
- For Use in Systems
- General Purpose Threaded Fastener
- System of Measurement
- Inch
- Finish
- Plain
- Thread Style
- Fully Threaded
- Material Grade/Class
- Grade 5
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Includes Washer
- No
- Manufacturer Location
- Globally Sourced
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Head Width
- 1 1/8 in
- Head Height
- 15/32 in
- Fastener Length
- 1 1/4 in
- Thread Size
- 3/4"-10
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/4 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 140
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.