Shop ZORO SELECT
See all product information
Create Account
HHCS, 3-1/4", 3/4"-10, Steel, PK75
- Mfr # HCI50750325-075P
- Zoro # G923559996
product price:Â
$
130.99
/pk of 75, $1.75/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Head Width
1 1/8 in
Thread Fit
2A
For Use in Systems
General Purpose Threaded Fastener
Material
Steel
Rockwell Hardness
HRC25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI50750325-075P
- Zoro #
- G923559996
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Thread Fit
- 2A
- For Use in Systems
- General Purpose Threaded Fastener
- Material
- Steel
- Rockwell Hardness
- HRC25
- Manufacturer Location
- Globally Sourced
- Thread Direction
- Right Hand
- Includes Nut
- No
- Finish
- Plain
- System of Measurement
- Inch
- Includes Washer
- No
- Tensile Strength
- 85,000 psi
- Material Grade/Class
- Grade 5
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Head Width
- 1 1/8 in
- Fastener Length
- 3 1/4 in
- Minimum Thread Length
- 1 3/4 in
- Head Height
- 15/32 in
- Thread Size
- 3/4"-10
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 1/4 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.