Shop ZORO SELECT
See all product information
Create Account
HHCS, 1-1/4", 3/8"-16, Steel, PK800
- Mfr # HCI80370125-800P
- Zoro # G223557845
product price:Â
$
210.99
/pk of 800, $0.26/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Drive Type
External Hex
Finish
Plain
Includes Nut
No
Dimensional Standards
ASME B18.2.1
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80370125-800P
- Zoro #
- G223557845
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Drive Type
- External Hex
- Finish
- Plain
- Includes Nut
- No
- Dimensional Standards
- ASME B18.2.1
- Thread Style
- Fully Threaded
- Material Grade/Class
- Grade 8
- Thread Type
- Coarse
- Manufacturer Location
- Globally Sourced
- System of Measurement
- Inch
- Material Quality Standards
- ASME: B18.2.1
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Washer
- No
- Rockwell Hardness
- HRC35
- Tensile Strength
- 150,000 psi
- Thread Direction
- Right Hand
- Thread Fit
- 2A
- Material
- Steel
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 1 1/4 in
- Head Width
- 9/16 in
- Head Height
- 15/64 in
- Thread Size
- 3/8"-16
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/4 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 800
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.