Shop ZORO SELECT
See all product information
Create Account
HHCS, 2-1/2", 3/8"-16, Steel, PK400
- Mfr # HCI80370250-400P
- Zoro # G623559784
product price:Â
$
183.99
/pk of 400, $0.46/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Includes Nut
No
Dimensional Standards
ASME B18.2.1
Head Height
15/64 in
Minimum Thread Length
1 in
Tensile Strength
150,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80370250-400P
- Zoro #
- G623559784
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Includes Nut
- No
- Dimensional Standards
- ASME B18.2.1
- Tensile Strength
- 150,000 psi
- For Use in Systems
- General Purpose Threaded Fastener
- Drive Type
- External Hex
- Rockwell Hardness
- HRC35
- System of Measurement
- Inch
- Material
- Steel
- Material Grade/Class
- Grade 8
- Material Quality Standards
- ASME: B18.2.1
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Finish
- Plain
- Manufacturer Location
- Globally Sourced
- Thread Fit
- 2A
- Thread Type
- Coarse
- Includes Washer
- No
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 2 1/2 in
- Head Height
- 15/64 in
- Minimum Thread Length
- 1 in
- Head Width
- 9/16 in
- Thread Size
- 3/8"-16
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 1/2 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 400
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.