Shop ZORO SELECT
See all product information
Create Account
HHCS, 3/4", 3/8"-16, Steel, PK1100
- Mfr # HCI80370075-1100P
- Zoro # G123559185
product price:Â
$
211.99
/pk of 1100, $0.19/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Dimensional Standards
ASME B18.2.1
Includes Nut
No
Tensile Strength
150,000 psi
Drive Type
External Hex
Head Width
9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80370075-1100P
- Zoro #
- G123559185
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Dimensional Standards
- ASME B18.2.1
- Includes Nut
- No
- Tensile Strength
- 150,000 psi
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Thread Style
- Fully Threaded
- Rockwell Hardness
- HRC35
- Material
- Steel
- Finish
- Plain
- Thread Fit
- 2A
- System of Measurement
- Inch
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Washer
- No
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Material Grade/Class
- Grade 8
- Manufacturer Location
- Globally Sourced
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 3/4 in
- Head Width
- 9/16 in
- Thread Size
- 3/8"-16
- Head Height
- 15/64 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3/4 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 1100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.