Shop ZORO SELECT
See all product information
Create Account
HHCS, 1-1/4", 5/16"-18, Steel, PK1100
- Mfr # HCI50310125-1100P
- Zoro # G423558918
product price:Â
$
135.99
/pk of 1100, $0.12/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Thread Direction
Right Hand
System of Measurement
Inch
Thread Style
Fully Threaded
Material
Steel
Head Height
13/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI50310125-1100P
- Zoro #
- G423558918
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Height
- 13/64 in
- Fastener Length
- 1 1/4 in
- Head Width
- 1/2 in
- Thread Size
- 5/16"-18
Details
- Item
- Hex Head Cap Screw
- Thread Direction
- Right Hand
- Material Grade/Class
- Grade 5
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
- Material
- Steel
- Rockwell Hardness
- HRC25
- Includes Nut
- No
- Manufacturer Location
- Globally Sourced
- Includes Washer
- No
- Tensile Strength
- 85,000 psi
- Finish
- Plain
- Thread Type
- Coarse
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Fit
- 2A
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/4 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 1100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.