Shop ZORO SELECT
See all product information
Create Account
HHCS, 5-1/2", 5/16"-18, Steel, PK250
- Mfr # HCI50310550-250P
- Zoro # G523559099
product price:Â
$
122.99
/pk of 250, $0.49/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Material
Steel
For Use in Systems
General Purpose Threaded Fastener
Finish
Plain
Head Height
13/64 in
Thread Fit
2A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI50310550-250P
- Zoro #
- G523559099
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Height
- 13/64 in
- Head Width
- 1/2 in
- Minimum Thread Length
- 7/8 in
- Fastener Length
- 5 1/2 in
- Thread Size
- 5/16"-18
Details
- Item
- Hex Head Cap Screw
- Material
- Steel
- For Use in Systems
- General Purpose Threaded Fastener
- Finish
- Plain
- Thread Fit
- 2A
- Includes Washer
- No
- Manufacturer Location
- Globally Sourced
- Rockwell Hardness
- HRC25
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Tensile Strength
- 85,000 psi
- Material Grade/Class
- Grade 5
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Includes Nut
- No
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5 1/2 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 250