Shop ZORO SELECT
See all product information
Create Account
HHCS, 2-3/4", 5/16"-18, Steel, PK550
- Mfr # HCI50310275-550P
- Zoro # G223557906
product price:Â
$
205.99
/pk of 550, $0.37/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Head Width
1/2 in
Includes Nut
No
Minimum Thread Length
7/8 in
Tensile Strength
85,000 psi
Includes Washer
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI50310275-550P
- Zoro #
- G223557906
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Includes Nut
- No
- Tensile Strength
- 85,000 psi
- Includes Washer
- No
- For Use in Systems
- General Purpose Threaded Fastener
- Finish
- Plain
- Thread Fit
- 2A
- System of Measurement
- Inch
- Material Grade/Class
- Grade 5
- Rockwell Hardness
- HRC25
- Manufacturer Location
- Globally Sourced
- Material
- Steel
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Head Width
- 1/2 in
- Minimum Thread Length
- 7/8 in
- Head Height
- 13/64 in
- Fastener Length
- 2 3/4 in
- Thread Size
- 5/16"-18
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 3/4 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 550
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.