Shop ZORO SELECT
See all product information
Create Account
HHCS, 1-1/4", 5/16"-18, Steel, PK1100
- Mfr # HCI503101250-1100P
- Zoro # G423558567
product price:Â
$
179.99
/pk of 1100, $0.16/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Includes Washer
No
Material
Steel
Thread Style
Fully Threaded
Tensile Strength
85,000 psi
Head Height
13/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI503101250-1100P
- Zoro #
- G423558567
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Includes Washer
- No
- Material
- Steel
- Material Grade/Class
- Grade 5
- Thread Style
- Fully Threaded
- Tensile Strength
- 85,000 psi
- Includes Nut
- No
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- For Use in Systems
- General Purpose Threaded Fastener
- Rockwell Hardness
- HRC25
- Manufacturer Location
- Globally Sourced
- System of Measurement
- Inch
- Thread Fit
- 2A
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Head Height
- 13/64 in
- Head Width
- 1/2 in
- Fastener Length
- 1 1/4 in
- Thread Size
- 5/16"-18
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/4 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 1100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.