Shop ZORO SELECT
See all product information
Create Account
HHCS, 6", 5/16"-18, Steel, PK250
- Mfr # HCI503106000-250P
- Zoro # G523559389
product price:Â
$
142.99
/pk of 250, $0.57/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Tensile Strength
85,000 psi
Thread Type
Coarse
For Use in Systems
General Purpose Threaded Fastener
Rockwell Hardness
HRC25
Includes Nut
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI503106000-250P
- Zoro #
- G523559389
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Tensile Strength
- 85,000 psi
- Thread Type
- Coarse
- For Use in Systems
- General Purpose Threaded Fastener
- Rockwell Hardness
- HRC25
- Includes Nut
- No
- Material Grade/Class
- Grade 5
- Thread Direction
- Right Hand
- Thread Fit
- 2A
- Manufacturer Location
- Globally Sourced
- Includes Washer
- No
- Material
- Steel
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 6 in
- Minimum Thread Length
- 7/8 in
- Head Height
- 13/64 in
- Head Width
- 1/2 in
- Thread Size
- 5/16"-18
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 6 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.