Shop ZORO SELECT
See all product information
Create Account
HHCS, 1-1/4", 5/8"-11, Steel, PK225
- Mfr # HCI50620125-225P
- Zoro # G823559706
product price:Â
$
112.99
/pk of 225, $0.50/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Head Width
13/16 in
Includes Washer
No
Thread Style
Fully Threaded
Rockwell Hardness
HRC25
Tensile Strength
85,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI50620125-225P
- Zoro #
- G823559706
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Includes Washer
- No
- Thread Style
- Fully Threaded
- Rockwell Hardness
- HRC25
- Tensile Strength
- 85,000 psi
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Thread Type
- Coarse
- Finish
- Plain
- Material
- Steel
- For Use in Systems
- General Purpose Threaded Fastener
- Material Grade/Class
- Grade 5
- Thread Fit
- 2A
- Manufacturer Location
- Globally Sourced
- Includes Nut
- No
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Head Width
- 13/16 in
- Fastener Length
- 1 1/4 in
- Head Height
- 25/64 in
- Thread Size
- 5/8"-11
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/4 in, Head Height 25/64 in, Head Width 13/16 in, Package Quantity 225
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.