HHCS, 1-1/4", 5/8"-11, Steel, PK225
- Mfr # HCI506201250-225P
- Zoro # G023557908
product price:Â
$
179.99
/pk of 225, $0.80/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Rockwell Hardness
HRC25
Thread Direction
Right Hand
Tensile Strength
85,000 psi
Thread Fit
2A
Head Height
25/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI506201250-225P
- Zoro #
- G023557908
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Height
- 25/64 in
- Fastener Length
- 1 1/4 in
- Head Width
- 13/16 in
- Thread Size
- 5/8"-11
Details
- Item
- Hex Head Cap Screw
- Rockwell Hardness
- HRC25
- Thread Direction
- Right Hand
- Tensile Strength
- 85,000 psi
- Thread Fit
- 2A
- Material Grade/Class
- Grade 5
- Manufacturer Location
- Globally Sourced
- Includes Washer
- No
- Material
- Steel
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- System of Measurement
- Inch
- Includes Nut
- No
- For Use in Systems
- General Purpose Threaded Fastener
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/4 in, Head Height 25/64 in, Head Width 13/16 in, Package Quantity 225
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.