Shop ZORO SELECT
See all product information
Create Account
HHCS, 1-1/4", 5/8"-11, Steel, PK225
- Mfr # HCI80620125-225P
- Zoro # G823560115
product price:Â
$
192.99
/pk of 225, $0.86/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Finish
Plain
Includes Washer
No
Thread Size
5/8"-11
Thread Fit
2A
Material Quality Standards
ASME: B18.2.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80620125-225P
- Zoro #
- G823560115
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Finish
- Plain
- Includes Washer
- No
- Thread Fit
- 2A
- Material Quality Standards
- ASME: B18.2.1
- Material
- Steel
- Includes Nut
- No
- Rockwell Hardness
- HRC35
- System of Measurement
- Inch
- Drive Type
- External Hex
- Material Grade/Class
- Grade 8
- Dimensional Standards
- ASME B18.2.1
- Tensile Strength
- 150,000 psi
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- For Use in Systems
- General Purpose Threaded Fastener
- Manufacturer Location
- Globally Sourced
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 1 1/4 in
- Thread Size
- 5/8"-11
- Head Width
- 13/16 in
- Head Height
- 25/64 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/4 in, Head Height 25/64 in, Head Width 13/16 in, Package Quantity 225
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.