Shop ZORO SELECT
See all product information
Create Account
HHCS, 3-1/4", 5/8"-11, Steel, PK100
- Mfr # HCI80620325-100P
- Zoro # G323559831
product price:Â
$
168.99
/pk of 100, $1.69/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Manufacturer Location
Globally Sourced
Dimensional Standards
ASME B18.2.1
Thread Size
5/8"-11
For Use in Systems
General Purpose Threaded Fastener
Includes Nut
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80620325-100P
- Zoro #
- G323559831
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Manufacturer Location
- Globally Sourced
- Dimensional Standards
- ASME B18.2.1
- Material Grade/Class
- Grade 8
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Nut
- No
- Includes Washer
- No
- Drive Type
- External Hex
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Thread Type
- Coarse
- Rockwell Hardness
- HRC35
- Thread Style
- Partially Threaded
- Thread Fit
- 2A
- Material Quality Standards
- ASME: B18.2.1
- Material
- Steel
- Tensile Strength
- 150,000 psi
- Finish
- Plain
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 3 1/4 in
- Thread Size
- 5/8"-11
- Head Width
- 13/16 in
- Minimum Thread Length
- 1 1/2 in
- Head Height
- 25/64 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 1/4 in, Head Height 25/64 in, Head Width 13/16 in, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.