Shop ZORO SELECT
See all product information
Create Account
HHCS, 1-3/4", 1/2"-13, Steel, PK275
- Mfr # HCI80500175-275P
- Zoro # G423558284
product price:Â
$
166.99
/pk of 275, $0.61/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Rockwell Hardness
HRC35
Finish
Plain
System of Measurement
Inch
Tensile Strength
150,000 psi
Head Height
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80500175-275P
- Zoro #
- G423558284
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Rockwell Hardness
- HRC35
- Finish
- Plain
- System of Measurement
- Inch
- Tensile Strength
- 150,000 psi
- Includes Nut
- No
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Direction
- Right Hand
- Thread Style
- Fully Threaded
- Material Grade/Class
- Grade 8
- Includes Washer
- No
- Thread Fit
- 2A
- Manufacturer Location
- Globally Sourced
- Drive Type
- External Hex
- Material
- Steel
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Thread Type
- Coarse
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 1 3/4 in
- Head Height
- 5/16 in
- Head Width
- 3/4 in
- Thread Size
- 1/2"-13
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 3/4 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 275
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.