Shop ZORO SELECT
See all product information
Create Account
HHCS, 2-3/4", 1/2"-13, Steel, PK200
- Mfr # HCI80500275-200P
- Zoro # G223559504
product price:Â
$
184.99
/pk of 200, $0.92/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Dimensional Standards
ASME B18.2.1
Head Height
5/16 in
For Use in Systems
General Purpose Threaded Fastener
Rockwell Hardness
HRC35
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80500275-200P
- Zoro #
- G223559504
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Dimensional Standards
- ASME B18.2.1
- For Use in Systems
- General Purpose Threaded Fastener
- Rockwell Hardness
- HRC35
- Thread Style
- Partially Threaded
- Manufacturer Location
- Globally Sourced
- Drive Type
- External Hex
- Includes Washer
- No
- Material
- Steel
- Thread Direction
- Right Hand
- Thread Fit
- 2A
- System of Measurement
- Inch
- Finish
- Plain
- Tensile Strength
- 150,000 psi
- Includes Nut
- No
- Material Grade/Class
- Grade 8
- Thread Type
- Coarse
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 2 3/4 in
- Head Height
- 5/16 in
- Head Width
- 3/4 in
- Minimum Thread Length
- 1 1/4 in
- Thread Size
- 1/2"-13
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 3/4 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 200
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.