HHCS, 1-3/4", 1/4"-20, Steel, PK1400
- Mfr # HCI502501750-1400P
- Zoro # G523558382
product price:Â
$
152.99
/pk of 1400, $0.11/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Material
Steel
Head Width
7/16 in
Tensile Strength
85,000 psi
Thread Type
Coarse
Manufacturer Location
Globally Sourced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI502501750-1400P
- Zoro #
- G523558382
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Width
- 7/16 in
- Fastener Length
- 1 3/4 in
- Head Height
- 5/32 in
- Minimum Thread Length
- 3/4 in
- Thread Size
- 1/4"-20
Details
- Item
- Hex Head Cap Screw
- Material
- Steel
- Tensile Strength
- 85,000 psi
- Thread Type
- Coarse
- Manufacturer Location
- Globally Sourced
- Includes Washer
- No
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Thread Fit
- 2A
- Material Grade/Class
- Grade 5
- Includes Nut
- No
- Rockwell Hardness
- HRC25
- System of Measurement
- Inch
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 3/4 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 1400
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.