Shop ZORO SELECT
See all product information
Create Account
HHCS, 1-3/4", 3/4"-10, Steel, PK120
- Mfr # HCI507501750-120P
- Zoro # G523558993
product price:Â
$
160.99
/pk of 120, $1.34/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Head Width
1 1/8 in
Includes Washer
No
Tensile Strength
85,000 psi
Manufacturer Location
Globally Sourced
Rockwell Hardness
HRC25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI507501750-120P
- Zoro #
- G523558993
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Material Grade/Class
- Grade 5
- Includes Washer
- No
- Tensile Strength
- 85,000 psi
- Manufacturer Location
- Globally Sourced
- Rockwell Hardness
- HRC25
- Thread Fit
- 2A
- Includes Nut
- No
- Thread Style
- Fully Threaded
- Material
- Steel
- Thread Type
- Coarse
- System of Measurement
- Inch
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 1 3/4 in
- Head Width
- 1 1/8 in
- Head Height
- 15/32 in
- Thread Size
- 3/4"-10
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 3/4 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 120
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.