Shop ZORO SELECT
See all product information
Create Account
HHCS, 1-3/4", 5/8"-11, Steel, PK175
- Mfr # HCI80620175-175P
- Zoro # G423560119
product price:Â
$
182.99
/pk of 175, $1.05/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Thread Direction
Right Hand
Material
Steel
Head Height
25/64 in
For Use in Systems
General Purpose Threaded Fastener
Head Width
13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80620175-175P
- Zoro #
- G423560119
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Thread Direction
- Right Hand
- Material
- Steel
- For Use in Systems
- General Purpose Threaded Fastener
- Material Grade/Class
- Grade 8
- Includes Washer
- No
- Finish
- Plain
- Thread Style
- Fully Threaded
- Drive Type
- External Hex
- Manufacturer Location
- Globally Sourced
- Rockwell Hardness
- HRC35
- Includes Nut
- No
- Tensile Strength
- 150,000 psi
- Dimensional Standards
- ASME B18.2.1
- System of Measurement
- Inch
- Thread Fit
- 2A
- Material Quality Standards
- ASME: B18.2.1
- Thread Type
- Coarse
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 1 3/4 in
- Head Height
- 25/64 in
- Head Width
- 13/16 in
- Thread Size
- 5/8"-11
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 3/4 in, Head Height 25/64 in, Head Width 13/16 in, Package Quantity 175
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.