Shop ZORO SELECT
See all product information
Create Account
HHCS, 1-3/4", 7/16"-14, Steel, PK450
- Mfr # HCI50430175-450P
- Zoro # G123559017
product price:Â
$
174.99
/pk of 450, $0.39/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Head Height
9/32 in
Thread Fit
2A
Includes Washer
No
For Use in Systems
General Purpose Threaded Fastener
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI50430175-450P
- Zoro #
- G123559017
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Thread Fit
- 2A
- Includes Washer
- No
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Type
- Coarse
- System of Measurement
- Inch
- Rockwell Hardness
- HRC25
- Manufacturer Location
- Globally Sourced
- Thread Style
- Partially Threaded
- Includes Nut
- No
- Tensile Strength
- 85,000 psi
- Finish
- Plain
- Material
- Steel
- Material Grade/Class
- Grade 5
- Thread Direction
- Right Hand
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Head Height
- 9/32 in
- Head Width
- 9/16 in
- Minimum Thread Length
- 1 1/8 in
- Fastener Length
- 1 3/4 in
- Thread Size
- 7/16"-14
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 3/4 in, Head Height 9/32 in, Head Width 9/16 in, Package Quantity 450
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.