Shop ZORO SELECT
See all product information
Create Account
HHCS, 1", 7/16"-14, Steel, PK650
- Mfr # HCI50430100-650P
- Zoro # G823558860
product price:Â
$
145.99
/pk of 650, $0.22/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
System of Measurement
Inch
Includes Nut
No
Material
Steel
Head Height
9/32 in
For Use in Systems
General Purpose Threaded Fastener
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI50430100-650P
- Zoro #
- G823558860
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- System of Measurement
- Inch
- Material Grade/Class
- Grade 5
- Includes Nut
- No
- Material
- Steel
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Washer
- No
- Thread Fit
- 2A
- Thread Direction
- Right Hand
- Finish
- Plain
- Rockwell Hardness
- HRC25
- Thread Style
- Fully Threaded
- Manufacturer Location
- Globally Sourced
- Tensile Strength
- 85,000 psi
- Thread Type
- Coarse
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Head Height
- 9/32 in
- Fastener Length
- 1 in
- Head Width
- 9/16 in
- Thread Size
- 7/16"-14
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 in, Head Height 9/32 in, Head Width 9/16 in, Package Quantity 650
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.