Shop ZORO SELECT
See all product information
Create Account
HHCS, 6", 7/16"-14, Steel, PK125
- Mfr # HCI50430600-125P
- Zoro # G323558490
product price:Â
$
142.99
/pk of 125, $1.14/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Material
Steel
Includes Nut
No
Finish
Plain
Head Width
9/16 in
Head Height
9/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI50430600-125P
- Zoro #
- G323558490
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Material
- Steel
- Includes Nut
- No
- Finish
- Plain
- Manufacturer Location
- Globally Sourced
- For Use in Systems
- General Purpose Threaded Fastener
- Material Grade/Class
- Grade 5
- System of Measurement
- Inch
- Thread Fit
- 2A
- Rockwell Hardness
- HRC25
- Includes Washer
- No
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Tensile Strength
- 85,000 psi
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Head Width
- 9/16 in
- Head Height
- 9/32 in
- Minimum Thread Length
- 1 1/8 in
- Fastener Length
- 6 in
- Thread Size
- 7/16"-14
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 6 in, Head Height 9/32 in, Head Width 9/16 in, Package Quantity 125
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.