Shop ZORO SELECT
See all product information
Create Account
HHCS, 1-3/4", 9/16"-12, Steel, PK250
- Mfr # HCI805601751-250P
- Zoro # G523558467
product price:Â
$
229.99
/pk of 250, $0.92/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
For Use in Systems
General Purpose Threaded Fastener
Thread Type
Coarse
Manufacturer Location
Globally Sourced
Minimum Thread Length
1 3/8 in
Rockwell Hardness
HRC35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI805601751-250P
- Zoro #
- G523558467
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Type
- Coarse
- Manufacturer Location
- Globally Sourced
- Rockwell Hardness
- HRC35
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- System of Measurement
- Inch
- Includes Washer
- No
- Finish
- Zinc Yellow
- Includes Nut
- No
- Thread Direction
- Right Hand
- Material Grade/Class
- Grade 8
- Drive Type
- External Hex
- Thread Fit
- 2A
- Tensile Strength
- 150,000 psi
- Material
- Steel
- Thread Style
- Partially Threaded
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 1 3/4 in
- Minimum Thread Length
- 1 3/8 in
- Thread Size
- 9/16"-12
- Head Height
- 23/64 in
- Head Width
- 13/16 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 3/4 in, Head Height 23/64 in, Head Width 13/16 in, Package Quantity 250
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.