Shop ZORO SELECT
See all product information
Create Account
HHCS, 3-1/2", 9/16"-12, Steel, PK125
- Mfr # HCI805603501-125P
- Zoro # G923559002
product price:Â
$
198.99
/pk of 125, $1.59/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
System of Measurement
Inch
Dimensional Standards
ASME B18.2.1
Thread Fit
2A
Material Quality Standards
ASME: B18.2.1
Head Width
13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI805603501-125P
- Zoro #
- G923559002
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 3 1/2 in
- Head Width
- 13/16 in
- Minimum Thread Length
- 1 3/8 in
- Head Height
- 23/64 in
- Thread Size
- 9/16"-12
Details
- Item
- Hex Head Cap Screw
- System of Measurement
- Inch
- Dimensional Standards
- ASME B18.2.1
- Thread Fit
- 2A
- Material Quality Standards
- ASME: B18.2.1
- Includes Nut
- No
- Thread Style
- Partially Threaded
- Finish
- Zinc Yellow
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Direction
- Right Hand
- Includes Washer
- No
- Manufacturer Location
- Globally Sourced
- Drive Type
- External Hex
- Material
- Steel
- Material Grade/Class
- Grade 8
- Tensile Strength
- 150,000 psi
- Rockwell Hardness
- HRC35
- Thread Type
- Coarse
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 1/2 in, Head Height 23/64 in, Head Width 13/16 in, Package Quantity 125
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.